Beli planer kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MTMasaki Electric Planer
    Mulai

    Rp469.900

    MTMasaki Electric Planer
    Deskripsi:
    Kelengkapan:1x MTMASAKI MT-191 Mesin Serut Kayu2x Sikat Karbon1x Kunci kepala1x Besi penyangga serut- buku petujuk
    atribut:
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 16000
    • Voltage (V): 220
  2. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • No Load Speed (rpm): 16500
  3. WOKIN Block Planer
    Mulai

    Rp109.900

    WOKIN Block Planer
    Deskripsi:
    - Block Planer- Aluminium alloy body- Plastic(ABS) handle- Packing: paper hanger
    atribut:
    • Size (mm): 250x40
  4. Umebachi Ryoma My Flat Hand Plane
    Mulai

    Rp609.900

    Umebachi Ryoma My Flat Hand Plane
    Deskripsi:
    A plane suitable for scraping flat surfaces. It is used when cutting a flat surface, a wood end, or a surface.For work.
    atribut:
    • Length (mm): 45
    • Width (mm): 55
    • Height (mm): 180
    • Mass (g): 320
    • Blade Width (mm): 42
  5. BITEC Planer Red Series
    Mulai

    Rp609.900

    BITEC Planer Red Series
    atribut:
    • Planing Width (mm): 82
    • Planing Depth (mm): 1.5
    • No Load Speed (rpm): 16500
  6. BITEC Planer
    Mulai

    Rp1.699.900

    BITEC Planer
    atribut:
    • Part Number: 061.600.F0
    • Power: 450 W
    • Capacity: Plan 2.5 mm / Reb 9 mm, 17000 rpm
  7. Kakuri Japanese Carpenter Hammer (Martil / Palu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Kakuri Japanese Carpenter Hammer (Martil / Palu)
    atribut:
    • Handle Material: Natural Wood
  8. Deli Electric Planer
    Mulai

    Rp999.900

    Deli Electric Planer
    Deskripsi:
    With 1 pcs tool carriageWith 1 pcs knife sharpenerWith 1 pcs socket wrenchWith 1 pcs parallel guideWith 1 set extra carbon brushesPacked by color box
    atribut:
    • No Load Speed (rpm): 15800
    • Packing Type: Color Box
    • Planning width x depth (mm): 82x1
    • Rabbeting Depth (mm): 9
    • Rated Power (W): 550
    • Rated Voltage (V/Hz): 220-240~50/60
  9. Kakuri Mini Plane
    Rating:
    98% of 100
    (8)
    Mulai

    Rp349.900

    Kakuri Mini Plane
    Deskripsi:
    Usage:Surface finish of timbers and plates.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 280
    • Blade Width (mm): 42
    • Material (Unit): Evergreen oak
    • Materials (Blade): Cutlery carbon steel
  10. Kakuri Addition only Chamfer 24mm White Oak Pattern
    Mulai

    Rp409.900

    Kakuri Addition only Chamfer 24mm White Oak Pattern
    atribut:
    • Blade Width (mm): 24
    • Overall Length (mm): 215
  11. INGCO Electric Planer
    Mulai

    Rp709.900

    INGCO Electric Planer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  12. Kakuri Smooth Plane
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Kakuri Smooth Plane
    Deskripsi:
    -With blade by workman's hand finish.-The platform uses a naturally dried, domestically produced oak material.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..
    atribut:
    • Blade Width: 60mm
    • Total Length: 260mm
    • Blade Materials: Carbon Steel for Cutting Tools
    • Base Material: Oak
  13. STANLEY Bench Plane (Alat Serut Kayu)
    Mulai

    Rp2.199.900

    STANLEY Bench Plane (Alat Serut Kayu)
    Deskripsi:
    Bench planes' high cutting angle and bevel-down blade remove material with each stroke and flatten surfaces more quickly than block, bullnose, and trimming planes. Bench planes break chips without tear-out and create a smooth finish on figured and wavy grain woods. They cut on the push stroke with one hand on the knob and the other on the rear handle.
    atribut:
    • Adjustable: Yes
    • Blade Shape: Flat
    • Features: Durable coating on cast iron base provides long-lasting protection
    • Cutting Angle (Degrees): 45
    • Knob Material: Brass
    • Plane Type: Bench-Flat Cutting Plane
    • Blade Material: Steel
    • Blade Width (inch): 2
    • Body Material: Cast Iron
    • Cutting Direction: Forward Stroke
    • Handle Material: Contoured High Impact Polymer
    • Item: Bench Plane
    • Material Application: Wood
    • Overall Width (inch): 2 1/2
  14. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  15. Kakuri Smooth Plane
    Mulai

    Rp1.099.900

    Kakuri Smooth Plane
    atribut:
    • Material: Blade:Blade carbon steel, Base:Oak
    • Blade Width (mm): 50
    • Total Length (mm): 240
  16. KDS Board-Plane Vh
    Mulai

    Rp489.900

    KDS Board-Plane Vh
    Deskripsi:
    -Chamfering width can be adjusted with no steps.-It uses a special resin with glass fibers so it glides smoothly and is highly durable.-For chamfering and planing plaster boards, etc.-Sharp black blade(large)x 1-Replacement blade x 1.-Can use L shape replacement blade(large)LB-10HB.-It can do 45degree chamfering/planing.
    atribut:
    • Blade Width: 18mm
    • Total Length: 180mm
    • LxWxH: 180x58x44mm
    • Main Body Materials: Special Resin with glass fiber
    • Pressing Fitting Materials: Stainless Steel
    • Accessories: Sharp black blade (large) x 1, Replacement blade x 1
    • Purpose of Use: For chamfering and planing plaster boards, etc.
  17. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  18. TEKIRO Bit Socket Spark Plug (Mata Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    TEKIRO Bit Socket Spark Plug (Mata Sock)
    Deskripsi:
    TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mm
    atribut:
    • Dimension 1 (mm): 65
Daftar Harga planer kayu Terbaru November 2026
BITEC Planer & RouterRp679.900
MTMasaki Electric PlanerRp469.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
WOKIN Block PlanerRp109.900
Umebachi Ryoma My Flat Hand PlaneRp609.900
BITEC Planer Red SeriesRp609.900
BITEC PlanerRp1.699.900
Kakuri Japanese Carpenter Hammer (Martil / Palu)Rp589.900
Deli Electric PlanerRp999.900
Kakuri Mini PlaneRp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)